Zoro Homepage

Wheel Bearing - Front, FW194

  • Mfr # FW194

  • Zoro # G5259175


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.1259 in
Inner Diameter
2.1259 in
Lubrication
Standard Lubrication
Type
S - Steel or Standard Cage
Bore
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW194
Zoro #
G5259175
UPC #
85311378468
Country of Origin
Jamaica

Dimensions

Inside Dia.
2.1259 in
Inner Diameter
2.1259 in

Details

Lubrication
Standard Lubrication
Type
S - Steel or Standard Cage
Bore
C - Cylindrical Bore
Precision
Standard Precision
Radial Internal Play
Cn Normal Internal Play
Split Inner ring / Outer ring
Split inner ring
Seal
2RS - Rubber Seal on Two Sides

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.