Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing - Front Inner, BR5

  • Mfr # BR5

  • Zoro # G6725282


product price: $10.85
/ea

Key Features

Exterior Dia.
2.563 in
Width
0.71 in
Cone ID
1-3/8 in
Cone Length
0.72 in
Cup Radius
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR5
Zoro #
G6725282
UPC #
85311058780
Country of Origin
Jamaica

Dimensions

Exterior Dia.
2.563 in
Width
0.71 in
Cone Length
0.72 in
Cup Radius
0.05 in
Cone Radius
0.14 in
Cup Length
0.55 in

Details

Cone ID
1-3/8 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.