Zoro Homepage

Wheel Bearing - Front Outer, BR12 VP

  • Mfr # BR12 VP

  • Zoro # G5275774


product price: $10.45
/ea

Key Features

Width
0.6100 in
Exterior Dia.
1.7810 in
Cone Radius
0.0500 in
Cone Length
0.6550 in
Cup Radius
0.0500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR12 VP
Zoro #
G5275774
UPC #
85311058834
Country of Origin
Micronesia, Federated States of

Dimensions

Width
0.6100 in
Exterior Dia.
1.7810 in
Cone Radius
0.0500 in
Cone Length
0.6550 in
Cup Radius
0.0500 in
Cup Length
0.7450 in

Details

Cone ID
0.8650 in

Description

SKF Scotseals for truck wheel end proven as a standard in the heavy duty industry, SKF Scotseal units are available in a range of designs suited to the varying customer application requirements. The range begins with the SKF Scotseal Classic for normal severity. For higher sealing demands SKF Scotseal Longlife and SKF Scotseal Plus XL are the designs of choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.