Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing, Fw155

  • Mfr # FW155

  • Zoro # G4044681


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Width
1.7717 in
Inside Dia.
1.7717 in
Exterior Dia.
3.1496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW155
Zoro #
G4044681
UPC #
884109784838
Country of Origin
Unknown

Dimensions

Width
1.7717 in
Inside Dia.
1.7717 in
Exterior Dia.
3.1496 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.