Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing, Fw214

  • Mfr # FW214

  • Zoro # G4048376


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Width
1.9685 in
Exterior Dia.
3.5433 in
Inside Dia.
2.1259 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW214
Zoro #
G4048376
UPC #
884109882206
Country of Origin
Unknown

Dimensions

Width
1.9685 in
Exterior Dia.
3.5433 in
Inside Dia.
2.1259 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.