Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing, Fw29

  • Mfr # FW29

  • Zoro # G4047168


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Width
1.5354 in
Exterior Dia.
3.3070 in
Inner Diameter
1.7716 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW29
Zoro #
G4047168
UPC #
85311473880
Country of Origin
Unknown

Dimensions

Width
1.5354 in
Exterior Dia.
3.3070 in
Inner Diameter
1.7716 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.