Zoro Homepage

Wheel Bearing Kit, BR930301K

  • Mfr # BR930301K

  • Zoro # G000555880


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Brace Pilot Diameter
2.1250 in
Inner Diameter
1.1200 in
Bolt Circle Diameter A
3.6000 in
Number of Splines
26
Flange Diameter
5.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930301K
Zoro #
G000555880
UPC #
85311191913
Country of Origin
Unknown

Dimensions

Brace Pilot Diameter
2.1250 in
Inner Diameter
1.1200 in
Bolt Circle Diameter A
3.6000 in
Flange Diameter
5.0000 in
Wheel Pilot Diameter
2.1250 in
Bolt Size
M12x1.5

Details

Number of Splines
26
Number of Bolts
4

Description

Wheel Bearing Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.