Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing Kit, Br930564K

  • Mfr # BR930564K

  • Zoro # G4949118


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Brace Pilot Diameter
2.7126 in
Flange Diameter
5.394 in
Bolt Circle Diameter
4-1/2 in
Wheel Pilot Diameter
2.633 in
Number of Bolts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930564K
Zoro #
G4949118
UPC #
85311541503
Country of Origin
Unknown

Dimensions

Brace Pilot Diameter
2.7126 in
Flange Diameter
5.394 in
Bolt Circle Diameter
4-1/2 in
Wheel Pilot Diameter
2.633 in

Details

Number of Bolts
5
Number of Splines
27

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.