Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing Kit, Br930571K

  • Mfr # BR930571K

  • Zoro # G4951461


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Bolts
5
Bolt Size
M12x1.5
Brace Pilot Diameter
2.8346 in
Flange Diameter
5.4331 in
Wheel Pilot Diameter
2.6339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930571K
Zoro #
G4951461
UPC #
85311535359
Country of Origin
Unknown

Dimensions

Bolt Size
M12x1.5
Brace Pilot Diameter
2.8346 in
Flange Diameter
5.4331 in
Wheel Pilot Diameter
2.6339 in
Bolt Circle Diameter A
4.5000 in

Details

Number of Bolts
5
Number of Splines
28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.