Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing Kit, Br930572K

  • Mfr # BR930572K

  • Zoro # G4950308


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Flange Diameter
4.7953 in
Brace Pilot Diameter
2.1654 in
Wheel Pilot Diameter
2.1260 in
Number of Bolts
4
Number of Splines
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930572K
Zoro #
G4950308
UPC #
85311533461
Country of Origin
Unknown

Dimensions

Flange Diameter
4.7953 in
Brace Pilot Diameter
2.1654 in
Wheel Pilot Diameter
2.1260 in
Bolt Circle Diameter A
3.9370 in
Bolt Size
M12x1.5

Details

Number of Bolts
4
Number of Splines
26

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.