Zoro Homepage

Wheel Bearing Kit, Wkh1498

  • Mfr # WKH1498

  • Zoro # G4931627


product price: $30.59
/ea

Key Features

Width
0.155 in
Exterior Dia.
2.361 in
Cone ID
0.865 in
Cup Radius
0.05 in
Cone Radius
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKH1498
Zoro #
G4931627
UPC #
85311289566
Country of Origin
Unknown

Dimensions

Width
0.155 in
Exterior Dia.
2.361 in
Cup Radius
0.05 in
Cone Radius
0.05 in
Cone Length
0.655 in
Cup Length
0.47 in

Details

Cone ID
0.865 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.