Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing Kit, WKH3565

  • Mfr # WKH3565

  • Zoro # G600555570


product price: $47.49
/ea

Key Features

Width
0.61 in
Exterior Dia.
1.781 in
Cone Length
0.655 in
Cup Radius
0.05 in
Cone Radius
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKH3565
Zoro #
G600555570
UPC #
85311367929
Country of Origin
Unknown

Dimensions

Width
0.61 in
Exterior Dia.
1.781 in
Cone Length
0.655 in
Cup Radius
0.05 in
Cone Radius
0.05 in
Cup Length
0.745 in

Details

Cone ID
0.865 in

Description

Wheel Bearing Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.