Zoro Homepage

Wheel Hub O-Ring, 4079AA

  • Mfr # 4079AA

  • Zoro # G7376562


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Width
0.118 in
Shaft Dia.
3.059 in
Outside Dia.
3.177 in
Bore Dia.
3.057 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4079AA
Zoro #
G7376562
UPC #
8531147804
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.118 in
Shaft Dia.
3.059 in
Outside Dia.
3.177 in
Bore Dia.
3.057 in

Description

SKF wheel hub o-ring's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel hub o-ring's for virtually every automobile on the road today. SKF wheel hub o-ring's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.