Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Seal, 19333

  • Mfr # 19333

  • Zoro # G6272489


product price: $41.29
/ea

Key Features

Width
0.315 in
Bore Dia.
3.94 in
Exterior Dia.
3.945 in
Shaft
1.9300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19333
Zoro #
G6272489
UPC #
8531118009
Country of Origin
Unknown

Dimensions

Width
0.315 in
Bore Dia.
3.94 in
Exterior Dia.
3.945 in

Details

Shaft
1.9300 in

Description

SKF wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. SKF wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.