Wheel Seal 1965 Ford Mustang 2.8L 3.3L 4.3L 4.7L, 19219

  • Mfr # 19219

  • Zoro # G5574902


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Width
0.281 in
Hub Bore
2.502 in
Boretite
Yes
Shaft
1.9380 in
Outside Dia.
2.506 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19219
Zoro #
G5574902
UPC #
8531102118
Country of Origin
Unknown

Dimensions

Width
0.281 in
Outside Dia.
2.506 in

Details

Hub Bore
2.502 in
Boretite
Yes
Shaft
1.9380 in

Description

SKF wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. SKF wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.