Zoro Homepage

Wheel Seal - Front, 19223

  • Mfr # 19223

  • Zoro # G5179789


product price: $10.69
/ea

Key Features

Bore Dia.
2.578 in
Exterior Dia.
2.582 in
Width
0.294 in
Shaft
1.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19223
Zoro #
G5179789
UPC #
085311021210
Country of Origin
United States

Dimensions

Bore Dia.
2.578 in
Exterior Dia.
2.582 in
Width
0.294 in

Details

Shaft
1.938 in

Description

Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.