Shop SKF
See all product information
Create Account
YEL211-203-2F, Insert Ball Brgs, YEL2112032F
- Mfr # YEL211-203-2F
- Zoro # G707138379
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.1875 in
Dynamic Load Capacity (Lb.)
9,802 lbf
Bearing Material
Bearing steel
Outside Dia.
3.937 in
Width
2.811 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- YEL211-203-2F
- Zoro #
- G707138379
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Dia.
- 2.1875 in
- Outside Dia.
- 3.937 in
- Width
- 2.811 in
Details
- Dynamic Load Capacity (Lb.)
- 9,802 lbf
- Bearing Material
- Bearing steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.