Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, Horizontal Rectangle, English, PSD404

  • Mfr # PSD404

  • Zoro # G604407493


product price: $18.69
/ea

Key Features

Width
24 in
Height
6 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Oxide, PVC
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD404
Zoro #
G604407493
UPC #
846642089405
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.037 in
Mounting Hole Dia.
Not Available
Sign Legend Character Height
1 1/2 in
Diameter
24 in
Depth
37/1000 in

Details

Item
Floor Sign
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Oxide, PVC
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
None
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Includes
(1) 6 in x 24 in Rectangle Floor Sign
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Text Color
None
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Textured Laminate
Sign Format
Other Format
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
5 ft
Minimum Application Temperature
Not Available
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
No Header
Outdoor Life Expectancy
Less than 1 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
State Specific Regulations
None
Sign Legend Background Color
White
FDA Standards
None
Write on Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Floor Sign
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
Includes Mounting Hardware
No
IMO Standards
None
Average Outdoor Durability
Less than 1 yr
Chemical Resistant
Yes
Anti-Slip Surface
Yes
Header Pictogram Description
None
Sign Mounting Location
Floor
Mirror Print
No
Sign Legend Text Color
Green
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Eye Wash
Abrasion Resistant
Yes
Adhesive Style
Permanent
Legend Pictogram Description
Eye Wash
Header Pictogram ID
None
Sign Header Background Color
None

Description

Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.