Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtreme 60 in. Steel Weeder Fiberglass Handle

  • Mfr # 3512-WP-101

  • Zoro # G516173455


product price: $52.39
/ea
Sold in multiples of 2 for $104.78

Key Features

For Use With
Specialty Tools
Length
3 in
Width
58.75 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512-WP-101
Zoro #
G516173455
UPC #
850014697006
Country of Origin
China

Dimensions

Length
3 in
Width
58.75 in
Height
6.25 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

No, , No, Brand Name: Skidger, Color: Yellow, Comfort Grip: Yes, Handle Length: 58, Handle Material: Fiberglass, Handle Type: Long Handle, Head Material: Steel, , , Overall Length: 60, Product Type: Weeder, Sub Brand: Xtreme, No, , 2.4, Wheeled: No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.