Shop SKIL
See all product information
Create Account
16 in L Worm Drive Carpentry Chainsaw, 16", Not Battery Operated
- Mfr # SPT55-11
- Zoro # G6181321
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Anti Vibration Handle
No
Features
Dual-Field Motor, Self-Lubricating, Worm Drive Gearing
Includes
16 in Guide Bar, Auxiliary Handle, Chain Sheath, Saw Stand, Skilsaw 56T Full House Chain
Replacement Chain
90F056DL, 90PX56DL, SPT1500
Charge Time
Not Battery Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPT55-11
- Zoro #
- G6181321
- UPC #
- 039725997593
- Country of Origin
- China
- Item
- Chainsaw
- Anti Vibration Handle
- No
- Features
- Dual-Field Motor, Self-Lubricating, Worm Drive Gearing
- Includes
- 16 in Guide Bar, Auxiliary Handle, Chain Sheath, Saw Stand, Skilsaw 56T Full House Chain
- Replacement Chain
- 90F056DL, 90PX56DL, SPT1500
- Charge Time
- Not Battery Operated
- Power Source
- Electric
- Charger Model Number
- No
- Battery Capacity
- Not Battery Operated
Dimensions
- Bar Length
- 16 in
Description
Worm Drive Carpentry Chainsaw,16 In., Bar Length 16 in, Replacement Chain 90F056DL, 90PX56DL, SPT1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.