Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V 1/4 in. Brushless Cordless Drill Kit (Battery & Charger)

  • Mfr # DL6300D-12

  • Zoro # G621729752


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6300D-12
Zoro #
G621729752
UPC #
195532201527
Country of Origin
China

Description

Quickly switch between drilling pilot holes and driving screws with a simple twist using the SKIL 12V/20V Brushless Flip Drill. The cordless flip drill features a two-in-one double collet flip head that allows you to change between drilling and driving bits quickly and easily rather than swapping between bits using the same chuck. Its slim compact design gives you easy access to corners edges and other tight hard-to-reach spaces. Electronically controlled torque settings plus drill mode easily adapt to the application at hand. Magnetic onboard storage gives you quick access to bits and screws and an LED worklight with pre-light and afterglow delivers maximum visibility. The included 20V 2.0Ah USB-C battery features two-way rapid charging that allows you to charge the battery or portable devices with its 60W USB-C port. When it's time to recharge the battery the multifunctional charger ditches the traditional power tool charging dock for a compact convenient format that can plug in anywhere and fully charge the 2.0Ah battery in 55 minutes. The cordless flip drill kit includes the 12V/20V brushless flip drill 20V 2.0Ah USB-C battery 20W USB-C charger USB-C charging cable belt clip 2-inch PH2 screwdriving bit and (4) hex shank HSS bits.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.