Zoro Homepage

5'' 2.8A Random Orbit Sander

  • Mfr # SR211601

  • Zoro # G621865047


product price: $70.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR211601
Zoro #
G621865047
UPC #
39725997470
Country of Origin
China

Description

This nimble variable-speed sander has the power and sophistication to deliver fine swirl-free finishes all while collecting the dust to cut down on mess. It is ideal for sanding applications on wood metal and plastic. With a 2.8 Amp motor and 13000 orbits per minute it is able to deliver a smooth performance over a variety of sanding applications. Utilizes hook and loop attachment system. The x-flow dust collector uses cyclone force to collect dust in the easy-to-empty transparent container. Variable speed control provides the right amount of power and control across different materials. Through the ergonomic design and a soft rubber grip hand stays comfortable while counterweight balance reduces fatigue from vibration. With a compact size and ergonomic design this sander can get into tight spaces easily and maximizes user control. The dust sealed on/off switch makes a hassle-free flip-of-the-switch during application. Full size cord relief allows full flexing of cord while using the sander. Other specifications: 7000-13000 rpm 0-48000 IPM. Includes one clear view cyclonic dust box and three sanding sheets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.