Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94907
Zoro #
G3579871
UPC #
-
Country of Origin
China
Dimensions
Length
2-3/4"
Blade Length
2 3/4 in
Details
For Use With Saw Type
Jig Saws
Item
Jig Saw Blade Set
Primary Saw Application
Metal
Material
High Speed Steel
Teeth per Inch
10/18, 14, 18
Shank Type
U
Number of Cutting Edges
1
Includes
(2) Blades for Fast Cuts in Metal, (2) Blades for Smooth Cuts in Metal, and (1) Blade for Smooth Cuts in Thin Metal
Application
Metal
Number of Pieces
5
Blade Shank Type
U Shank
Primary Material Application
Aluminum & Soft Metals
Cutting Edge Style
Clean Cuts
Tip Material
Metal
Materials Cut
Aluminum, Non-Ferrous Metals
Metal Cutting Type
Thin Metal
Blade Material
High Carbon Steel
Description
Jig Saw Blade Set, Blade Shank Type U Shank, Primary Material Application Aluminum & Soft Metals, Teeth per Inch 10/18, 14, 18, Blade Length 2 3/4 in, Cutting Edge Style Clean Cuts, Metal Cutting Type Thin Metal, Materials Cut Aluminum, Non-Ferrous Metals, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.