Zoro Homepage
This item is Discontinued.
No Product Image Available

Battery Charger, For 18V Batteries (Discontinued)

  • Mfr # SC118C-LI
  • Zoro # G4930877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC118C-LI
Zoro #
G4930877
UPC #
-
Country of Origin
China

Details

Voltage
18.0
Cordless Tool Battery Type
Li-Ion or NiCd
Number of Ports
1
Green Certification or Other Recognition
ENERGY STAR
For Use With
Skil 18V Batteries
Item
Battery Charger
Charger Input Voltage
120VAC
Charger Output Voltage
18.0

Description

Battery Charger, Number of Ports 1, Charger Input Voltage 120V AC, For Use With Skil 18V Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.