15 x 18.5 in. Gel-Foam Toilet Seat Cushion Multipro Alarm System

  • Mfr # 909377

  • Zoro # G616043764


product price:  $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909377
Zoro #
G616043764
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. This multipro safety alarm system comes with a gel-foam toilet seat cushion with a built in sensor and a multipro electronics unit includes nurses call cable and connection accessories. The gel-foam surface provides comfort pressure relief and pressure redistribution. The alarm alerts a caregiver when the resident stands up. Features -Includes chairpro alarm toilet seat cushion and sensor pad -Layered with gel and foam to provide comfort and maximum pressure relief -Alarm alerts caregiver when the resident stands up -Replaceable sensor pad with a 60 day guarantee -Gel-foam toilet seat cushion alarm pad Specifications - Material: Gel-Foam - Size: 15 W x 18.5 D - Dimension: 2 H x 14 W x 19 L - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.