Zoro Homepage

18 in. Anti-Thrust Foam Cushion, Soft Base with LSII Cover

  • Mfr # 757110

  • Zoro # G016224947


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757110
Zoro #
G016224947
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. This foam cushion prevents residents from sliding out of the wheelchair and simultaneously prevents pressure sores. Anti-thrust barrier eliminates forward and sacral sitting problems. Helps maintain pelvic neutrality. High-density foam increases comfort and relieves pressure. Contoured base eliminates sling-seat hammock effect and minimizes seat rise. Low-shear ii wipe-clean outer cover reduces skin damaging friction. Features -Provides a comfortable slide-control alternative to pommel cushions -Anti-thrust barrier eliminates forward and sacral sitting problems -Helps maintain pelvic neutrality -High-density foam increases comfort and relieves pressure -Contoured base eliminates sling-seat hammocking and minimizes seat rise -Fluid-proof low-shear ii cover prevents skin-damaging friction wipes clean -Safety strap secures cushion to wheelchair -Soft base model -Slide-control -Anti-thrust cushion Specifications - Size: 18 W x 16 D - Dimension: 5 H x 16 W x 18 L - Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.