This item is Discontinued.

Skil-Care 20 in. Ultra Cushion Wedge Gel-Foam Vinyl Cushion with LSI Cover 754134

This item is Discontinued.

Skil-Care

20 in. Ultra Cushion Wedge Gel-Foam Vinyl Cushion with LSI Cover (Discontinued)

Mfr # 754134
Zoro # G316225057
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
754134
Zoro #
G316225057
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. The ultimate in pressure relief redistribution comfort and support with an added wedged firm foundation that levels all wheelchair seat surfaces and helps maintain a 90 degree neutral base. The water-based gel relieves and redistributes interface pressure and cools to prevent skin damage. Firm foundation eliminates pressure caused by sling-seat hammock effect. High-density foam increases comfort and stability. Provided with a vinyl heat sealed anti bacterial inner cover and a stretch lsi outer cover that can be laundered. Features -High-density foam increases comfort and stability -Firm foundation eliminates pressure caused by sling-seat hammocking -Fixed wedge shape prevents sliding -Low-shear launderable outer cover reduces skin-damaging friction -Incontinent proof inner vinyl cover -Safety ties secure wedge to chair -Firm foundation -Ultra-cushion wedged Specifications - Material: Gel-Foam - Dimension: 4 x 1.5 H x 20 W x 16 D - Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.