24 in. 30 deg HI-Density Positioning Wedge with LSII Cover

  • Mfr # 554030

  • Zoro # G216147220


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554030
Zoro #
G216147220
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. This model consists of a pair of 30 degree high density foam bed positioning wedges where the 30 degree angle is particularly beneficial when it is necessary to relieve pressure on the hipbone and coccyx and the high density foam will maintain stability for the bariatric resident. Includes a low-shear ii stretch wipe clean cover with an anti-slip bottom. Features -Provides optimal 30 angle of incline for relieving pressure on hipbone and coccyx -Wedge is comfortable and made from smooth or convoluted foam -Low-shear ii wipe-clean outer cover reduces skin damaging friction -Can be disinfected for infection control -Non-slip bottom keeps wedge securely in place -Skil-care’s 30 deg positioning wedge is designed to comply with the agency for healthcare research and quality ahrq guidelines that recommend a 30 deg angle of incline as optimal for relieving pressure on the hipbone and coccyx -The 30-degree positioning wedge may be wiped clean using a spray-and-wipe cleanser -Disinfect using a non-chlorine disinfectant -Lateral positioning & roll control -30-degree positioning wedge Specifications - Dimension: 7 H x 24 L x 12 D - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.