This item is Discontinued.

Skil-Care 3 x 24 x 18 in. Bariatric Gel-Foam Cushion with LSI Cover 915130

This item is Discontinued.

Skil-Care

3 x 24 x 18 in. Bariatric Gel-Foam Cushion with LSI Cover (Discontinued)

Mfr # 915130
Zoro # G816224888
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
915130
Zoro #
G816224888
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. These gel-foam cushions provide cooling pressure relief and redistribution for the bariatric residents. High-density foam prevents bottoming-out. Manufactured with an inner heat sealed vinyl cover and an outer stretch low shear i cover that can be laundered. Features -Double-chamber construction relieves pressure for heavy residents -Water-based gel relieves pressure and cools to reduce skin-damaging perspiration -High-density foam prevents -Low-shear cover reduces friction removes for easy laundering -Incontinent-proof vinyl covers wipe clean for easy care -Safety strap secures cushion to wheelchair -Non-slip bottom on outer covers provides extra safety -Bari- gel-foam cushion Specifications - Material: Gel-Foam - Dimension: 3 H x 24 W x 18 D - Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.