401140 72 x 2 in. Vinyl Bed Rail Pads

  • Mfr # 401140
  • Zoro # G804175635
product price: 
$
206.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
401140
Zoro #
G804175635
UPC #
671509114200
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

These extended height bed rail pads protect against bruising and entrapment between the rails and mattresses. The bed rail pads are made from reinforced vinyl that is non-allergenic, mildew resistant, and bacteriostatic resistant. The extended height allows the pads to fit below the mattress and is encased between the mattress and bed rail. The bed rails attaches to the bed with e-z release hook & loop straps. This model is 2" thick.

Features
  • Vinyl-covered foam pads protect against bed rail entrapment
  • Foam-padded and vinyl covered
  • 15 inch high for maximum bed rail cushioning
  • Pads extend below and between rail and mattress for added protection
  • Non-allergenic, mildew resistant and bacteriostatic
  • cloth hook and eye closures for easy attachment
  • Bed rail pads
  • Vinyl bed rail pads classic
Specifications
  • Size: 72" x 2"
  • Dimension: 9" H x 15" W x 35" L
  • Weight: 4.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews