401210 60 in. Cushion Top Vinyl Bed Rail Pads

  • Mfr # 401210
  • Zoro # G104175809
product price: 
$
181.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
401210
Zoro #
G104175809
UPC #
671509114606
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

These cushion top bed rail pads provides padding on and over the bed rail for complete skin protection and entrapment. Pads extend between and below mattress and bed rails. Over the top foam padded for comfort and extends 4" over the rail. Prevents entrapment in rails. Covered in durable, reinforced, wipe-clean vinyl. Non-allergenic, mildew resistant, and bacteriostatic.

Features
  • Cover top and patient side of bed rail
  • Extend between mattress and rail for added protection
  • Wipe clean for easy care
  • Bed rail pads
  • Cushion top vinyl bed rail pads
Specifications
  • Size: 60"
  • Dimension: 1" H x 21" W x 29.5" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews