Shop SKIL-CARE

401220 72 in. Cushion Top Vinyl Bed Rail Pads

  • Mfr # 401220
  • Zoro # G004175770

product price: 
$
207.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
401220
Zoro #
G004175770
UPC #
671509114705
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

These cushion top bed rail pads provide padding on and over the bed rail for complete skin protection and entrapment. Pads extend between and below mattress and bed rails. The bed rail pads are covered in durable, reinforced, wipe-clean, non-allergenic, mildew resistant, anti-bacterial vinyl. This pad is 1" thick.

Features
  • Cover top and patient side of bed rail
  • Extend between mattress and rail for added protection
  • Wipe clean for easy care
  • Bed rail pads
  • Cushion top vinyl bed rail pads
Specifications
  • Size: 72"
  • Dimension: 11" H x 21" W x 35.5" L
  • Weight: 6.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.