Shop SKIL-CARE

554026 34 in. 30 deg Positioning Wedge with LSII cover

  • Mfr # 554026
  • Zoro # G604088777

product price: 
$
203.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
554026
Zoro #
G604088777
UPC #
30671509267006
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This model consists of a pair of 30 degree foam bed positioning wedges, where the 30 degree angle is particularly beneficial when it is necessary to relieve pressure on the hipbone and coccyx. Includes a low-shear ii, stretch wipe clean cover with an anti-slip bottom.

Features
  • A bed positioning wedge contoured to an optimum 30 degrees
  • Provides optimal 30-degree angle of incline for relieving pressure on hipbone and coccyx
  • Wedge is comfortable and made from smooth or convoluted foam
  • Low-shear ii wipe-clean outer cover reduces skin damaging friction
  • Can be disinfected for infection control
  • Non-slip bottom keeps wedge securely in place
  • Lateral positioning & roll control
  • 30-degree positioning wedge
Specifications
  • Dimension: 7" H x 12" W x 34" L
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.