556021 Bed Support System with Attached 30 deg Bolsters Mesh Bottom

  • Mfr # 556021
  • Zoro # G104056856
product price: 
$
207.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
556021
Zoro #
G104056856
UPC #
671509303703
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This positioning bolster system connects two 30 degree bolsters with a mesh sheet that accommodates low air loss mattresses. The 30 degree angle is an optimal angle of incline for relieving pressure on the hipbone and coccyx area. It also serves the purpose of bed roll-off.

Features
  • Lateral positioning & roll control
  • Bed support system with attached 30° bolster
Specifications
  • Dimension: 6" H x 34" W x 32" L
  • Weight: 3.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.