Shop SKIL-CARE
Create Account
556057 17 in. 30 deg Hi Density Foam Wedges for 556052 & 556053
- Mfr # 556057
- Zoro # G904157951
product price:Â
$
95.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556057
- Zoro #
- G904157951
- UPC #
- 671509297507
- Country of Origin
- China
Description
This is a replaceable 30 degree foam wedge intended to be used in the 30 degree bed system (556050) that is covered in nylon. This foam wedge is high density and is intended for bariatric residents.
Specifications- Size: 17"
- Angle: 30 Deg
- Dimension: 16"L x 12"D x 7"H
- Weight: 3.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.