Storage Bottle, HDPE, 86 mm H, PK12

  • Mfr # 2104-0002
  • Zoro # G3715233
product price: 
$
43.55
/pk of 12, $3.63/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Manufactured from Non-Toxic Materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2104-0002
Zoro #
G3715233
UPC #
-
Country of Origin
United States
Item
Storage Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Numbers of Bottles Included
72
Basic Material
Plastic
Closure Color
Natural
Body Color
Natural
Capacity - English
2 fl oz
Bottle Type
Storage
Closure Type
Screw-On
Closure Included
Yes
USP Specification
Type VI
Closure Liner Material
Unlined
Graduated
No
Clarity
Clear
Capacity - Metric
60 mL
Body Material
HDPE
Includes Label
Yes
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Screw Closure Size
28 mm
Overall Height - Metric
86 mm
Body Diameter - Metric
39 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Wide

Description

Storage Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews