Shop SKIL-CARE
Create Account
556068 46 x 38 in. Roll Sheet; Blue
- Mfr # 556068
- Zoro # G804049028
product price:Â
$
57.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556068
- Zoro #
- G804049028
- UPC #
- 671509323008
- Country of Origin
- China
Description
Safe transferring slider sheet for caregiver. Low friction bottom that eases positioning and transfer. Reduces employee musculoskeletal injuries. Reduces associated with patient handling injuries. Reduces patient falls. Avoid skin shearing and tears while transferring. Reduces patients pressure ulcers. Low Shear stretch, can be placed under patient for extended periods. Waterproof characteristics, protects bed from body fluids. Wipe-Clean surface.
Specifications- Color: Blue
- Size: 46" x 38"
- Dimension: 2 x 8 x 10 in.
- Weight: 1.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.