558127 84 in. Pressure-Check Gel-Infused Visco Foam Mattress

  • Mfr # 558127

  • Zoro # G104157836


product price:  $515.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558127
Zoro #
G104157836
UPC #
671509250809
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A high end mattress that employs the advantages of visco elastic foam on the upper surface and a high density foam base. The visco elastic foam has special weight distribution and pressure relief properties and the high density foam base provides additional stability and mattress durability. Seven-year, non pro-rated replacement foam components. The mattress is provided with a wipe-clean low-shear ii waterproof cover.

Features
  • Temperature-sensitive visco-foam surface that molds to the body
  • Middle layer of pressure-check foam with sections that adjust individually for maximum weight distribution
  • High-density base of compression-resistant foam for support, weight distribution, and extended mattress life
  • Seven-year, non-prorated foam components
  • Meets mandatory fire code 16 cfr 1633
  • Mattresses
  • Pressure check gel-infused visco foam mattress & perimeter-guard mattress
Specifications
  • Dimension: 6" H x 84" L x 36" W
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.