703072 20-24 in. Wheelchair Leg Pad

  • Mfr # 703072
  • Zoro # G704175780
product price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
703072
Zoro #
G704175780
UPC #
671509244402
Country of Origin
China

Description

An economical wheelchair leg pad that prevents legs from slipping behind the wheelchair foot rest. The leg pad is foam padded for added comfort and is covered in a durable easy to clean vinyl. It has a rigid back to maintain support and attaches to the wheelchair with convenient side release buckles.

Specifications
  • Cushion Size: 20"-24"
  • Dimension: 1 x 13 x 24 in.
  • Weight: 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews