Shop SKIL-CARE
Create Account
705010 16-18 in. Wheelchair Econo Tray
- Mfr # 705010
- Zoro # G404175806
product price:Â
$
87.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 705010
- Zoro #
- G404175806
- UPC #
- 671509135700
- Country of Origin
- China
Description
This tray attaches with non-restrictive easily released belts. Convenient surface for eating, writing, or games. Two, non-restrictive, easily removable straps for attachment to the arm rests. Surface prevents forward falls from wheelchair. Fits full and half arm wheelchairs. Durable and easily cleanable heat sealed vinyl cover. Fits most 16" to 18" wheelchairs. Heat sealed vinyl over a plywood base.
Specifications- Cushion Size: 16"-18"
- Dimension: 0.5 x 19.5 x 23 in.
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.