703410 16 in. Foot Cradle

  • Mfr # 703410
  • Zoro # G304175814
product price: 
$
172.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
703410
Zoro #
G304175814
UPC #
671509131207
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This unique foot cradle, controls flexion contracture, positions the legs on the wheelchair and prevents foot drop. With the cushioned back and side panels the legs are prevented from slipping off the footrests. This model includes one set of 1" thick pads whereas a separate contracture accommodation kit ( No. 703416) that covers a wide range of flexion contraction needs. Covered in durable, wipe-clean vinyl and easily attaches to the wheelchair with side release buckles.

Features
  • Controls flexion contracture of the legs
  • Accommodates existing flexion contracture
  • Prevents foot drop
  • Cushioned back and side panels prevent feet from slipping off footrests
  • Includes one set of 1-inch-thick pads
  • Covered in durable, wipe-clean vinyl
  • Leg support
  • Foot cradle
Specifications
  • Size: 16"-18"
  • Dimension: 9" H x 15" W x 15" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews