Shop SKIL-CARE

705022 20-22 in. SofTop Wheelchair Tray with Vinyl cover

  • Mfr # 705022
  • Zoro # G304157889

product price: 
$
128.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
705022
Zoro #
G304157889
UPC #
671509194004
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This bariatric size lap top wheelchair tray assists in upper body control for the wheelchair user. Helps achieve proper body position, balance, and alignment. The tray consists of a wooden base with laminated foam and a durable heat sealed vinyl cover. Around-the-chair strap prevents resident from sliding forward. Easy-open cloth hook and eye closures.

Features
  • Lap top cushions & trays
  • Softtop tray
Specifications
  • Fits Size: 20"-22"
  • Dimension: 1" H x 25" W x 21" L
  • Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.