703477 Swing-Away Foot Support - Left & Right

  • Mfr # 703477
  • Zoro # G304089401
product price: 
$
245.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
703477
Zoro #
G304089401
UPC #
671509247403
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A universal foot support that swings away for easy wheelchair exiting and fits most standard wheelchairs. The foam cushioned side and back panels control foot positioning while seated in a wheelchair. This model is designed to fit a 22-30" wide wheelchair and is intended for both legs. Covered in durable, wipe-clean nylon.

Features
  • Specially designed to fit wheelchairs
  • Attaches to left, right, or both footrests
  • Cushioned sides and back prevent feet from slipping
  • Permits resident to self-propel
  • Leg support
  • Swing-away foot support
Specifications
  • Size: Left & Right
  • Fit Size: 22"-30"
  • Dimension: 10" H x 12" W x 16" L
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews