Shop AERO HEALTHCARE
See all product information
Create Account
Anti-Itch Gel, 6 Oz. Bottle
- Mfr # 26666
- Zoro # G522923976
product price:Â
$
21.15
/ea
Sold in multiples of 12 for
$253.80
Key Features
Formula
Diphenhydramine Hydrochloride & Zinc Acetate formula
Length
1.65 in
Form
Gel
Package Type
Bottle
Includes
Anti-Itch Gel, 6 Oz. Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26666
- Zoro #
- G522923976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.65 in
- Width
- 1.65 in
- Height
- 5.87 in
Details
- Item
- Anti-Itch Gel
- Formula
- Diphenhydramine Hydrochloride & Zinc Acetate formula
- Form
- Gel
- Package Type
- Bottle
- Includes
- Anti-Itch Gel, 6 Oz. Bottle
Description
Anti-Itch Dual Action Gel stops the itch and reduces pain within moments of application. Our Diphenhydramine Hydrochloride & Zinc Acetate formula stops the discomfort from insect bites and rashes at the source.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.