706050 8-12 in. Adjustable Lateral Support
- Mfr # 706050
- Zoro # G804089758
product price:Â
$
185.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 706050
- Zoro #
- G804089758
- UPC #
- 671509236605
- Country of Origin
- China
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This lateral support that adjusts in width from 8" to 12" (small) minimizes lateral leaning in wheelchairs and most other chairs. Will not interfere with residents ability to reach wheelchair hand-rims. Wipes clean for easy care. All models are 7"h x 9"d.
Features- Lateral support
- Adjustable lateral support
- Size: 8"-12" W
- Dimension: 7" H x 19" W x 13" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.