706055 Adjustable Lateral Support

  • Mfr # 706055
  • Zoro # G304089296
product price: 
$
226.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706055
Zoro #
G304089296
UPC #
671509235905
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This lateral support that adjusts in width from 12" to 18" (medium) minimizes lateral leaning in wheelchairs and most other chairs. Will not interfere with residents ability to reach wheelchair hand-rims. Wipes clean for easy care. All models are 7"h x 9"d.

Features
  • Minimizes left-right leaning in wheelchairs and most other chairs
  • Foam-padded sides adjust in or out for comfortable support
  • Height adjustable so that side pads are below the axilla
  • Will not interfere with resident’s ability to reach wheelchair hand-rims
  • Wipes clean for easy care
  • Lateral support
  • Adjustable lateral support
Specifications
  • Size: 12"-18" W
  • Dimension: 7" H x 19" W x 13" L
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.