751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover

  • Mfr # 751036
  • Zoro # G404157895
product price: 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
751036
Zoro #
G404157895
UPC #
671509264103
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This is a high end gel-foam cushion that provides enhanced comfort, pressure relief and redistribution. The gel surface cools the area to minimize vulnerability to pressure sores and reduces perspiration. It has four separate chambers that stabilizes the gel and is ideal for persons who have difficulty maintaining upper trunk control. The pressure relieving foam base adds comfort and prevents bottoming out. The cushion is covered in a heat sealed, incontinent proof vinyl cover that prevents liquids from entering.

Features
  • Water-based gel creates a cooling effect to minimize heat buildup
  • X-design keeps cooling gel in compartments to maximize stability
  • Vinyl cover is incontinence resistant to protect against infection
  • High-density foam keeps shape and wont bottom out
  • Easily secures to the back of a chair with a buckle
  • Coccyx cutout
  • Backrest seat combo
Specifications
  • Material: Gel-Foam
  • Dimension: 2.5" H x 20" W x 16" D
  • Weight: 6.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews