Skil-Care 307032 2.5 in. Lap Top Thick 16 in. Cushion with Cutouts for Half-Arm Wheelchairs

  • Mfr # 307032
  • Zoro # G504157382
product price: 
$
71.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
307032
Zoro #
G504157382
UPC #
671509112404
Country of Origin
China

Description

Provides wheelchair positioning control and safety, with a minimal restrictive laptop cushion. Promotes proper sitting position. Polyfoam padded. Covered in durable, wipe-clean nylon. Safely keeps resident in wheelchair. Used with half-arm wheelchairs.

Specifications
  • Cushion Size: 16"
  • Size: 2.5"
  • Dimension: 3 x 24 x 10 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews