Shop SKIL-CARE

751680 18 in. Contour Plus Foam Wedge Cushion with Gel Pad & LSII Cover

  • Mfr # 751680
  • Zoro # G904011697

product price: 
$
197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751680
Zoro #
G904011697
UPC #
671509207100
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A pressure relief and redistribution cushion that controls sliding and helps maintain proper posture. The concave bottom eliminates seat "hammock effect". Low-rise barrier controls forward thrust to prevent sliding. Lateral support sides control left-right leaning. Leg troughs promote proper thigh alignment and postural symmetry. Convex base eliminates sling-seat "hammock effect". Wedged for additional slide control. Water-based gel pod relieves coccyx pressure and cools. High-density foam provides pressure relief, comfort, and stability. Low-shear ii incontinent-proof outer cover reduces skin damaging friction and can be laundered.

Features
  • Slide-control
  • Contour plus cushion
Specifications
  • Size: 18"
  • Dimension: 5" x 2" H x 18" W x 16" D
  • Weight: 7.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.