Shop SKIL-CARE

Skil-Care 751480 18 in. Position Plus Wedge Vinyl Cushion with LSI Cover

  • Mfr # 751480
  • Zoro # G104011381

product price: 
$
174.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751480
Zoro #
G104011381
UPC #
671509188300
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This pressure relief and redistribution cushion provides stability with four gel filled pods. Water-based gel relieves pressure and cools the skin to prevent breakdown caused by perspiration and heat build-up. Side gel pods improve lateral stability by controlling left-right leaning. Front gel pods control forward sliding by eliminating posterior pelvic rotation. Rear gel pods provide pressure relief in the coccyx area. Wedged design for additional slide control. High-density foam adds comfort and prevents bottoming out. Incontinent-proof vinyl inner cover prevents urine from entering cushion. Low-shear i outer cover reduces shear forces and can be laundered. Inner cover wipes clean for easy care.

Features
  • Four separate gel-filled chambers
  • Water-based gel relieves pressure and cools the skin to prevent breakdown caused by perspiration
  • Side gel improves lateral stability by controlling left-right leaning
  • High-density foam adds comfort and prevents bottoming out
  • Low-shear outer cover reduces skin-damaging friction
  • Front gel controls forward sliding by eliminating posterior pelvic rotation
  • Rear gel provides pressure relief in the coccyx area
  • Incontinent-proof vinyl cover prevents urine from entering cushion
  • Wipes clean for easy care
  • Safety strap keeps cushion in place
  • Slide-control
  • Position plus - wedged
Specifications
  • Dimension: 3.5" x 1" H x 18" W x 16" D
  • Weight: 8.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.